California Energy Commission Registered AERATOR ASSEMBLY
California Energy Commission Registered AERATOR ASSEMBLY
Package Quantity Info:
Each: 1 Case: 24 Pallet: 7488-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.8 gpm
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449793926