Cam Assembly for 4140-AR-DST and 574T-CS-DST
Cam Assembly for 4140-AR-DST and 574T-CS-DST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4140-AR-DST, 574T-CS-DST
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374280766