Cam Assembly for Delta Faucets RP61 Single Lever Faucet Handle
Cam Assembly for Delta Faucets RP61 Single Lever Faucet Handle
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta Faucets RP61 Single Lever Faucet Handle
- Faucet Part Type:
- Cam Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374412730