Cap Assembly with Adjustable Ring in Brilliance Stainless Steel
Cap Assembly with Adjustable Ring in Brilliance Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 15820-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cap with adjusting ring
- Adjustable Ring
Specifications
- ADA Compliant:
- No
- Application:
- Cap
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Cap
- NSF Certified:
- No
- UPC:
- 034449451758