This product requires certification to purchase.

6 in. Metal Handle in Polished Chrome

Delta Faucet

Carlisle 6 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #DRP52151
  • Item #3573097
  • Manufacturer Part #RP52151
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Carlisle 6 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #DRP52151
  • Item #3573097
  • Manufacturer Part #RP52151
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1624
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Carlisle
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449579247