Diverter Tub Spout in Stainless
Carlisle Diverter Tub Spout in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Carlisle
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 7-69/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Height:
- 3-4/25 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- UPC:
- 034449579285
- WaterSense Labeled:
- No