Cartridge for Modern 581LF-PP
Cartridge for Modern 581LF-PP
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Modern 581LF-PP
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449854184
- WaterSense Labeled:
- No