This product requires certification to purchase.

Plastic Nuts, Washers and Gaskets in Matte Black

Delta Faucet

Casara™ Plastic Nuts, Washers and Gaskets in Matte Black

  • Fast #
  • Part #DRP102073BL
  • Item #9732171
  • Manufacturer Part #RP102073BL
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Casara™ Plastic Nuts, Washers and Gaskets in Matte Black

  • Fast #
  • Part #DRP102073BL
  • Item #9732171
  • Manufacturer Part #RP102073BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 3360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
35862LF
Collection:
Casara™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/4 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
UPC:
195205043164
WaterSense Labeled:
No