*CASSID ESC W/ GS
Cassidy™ *CASSID ESC W/ GS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Length:
- 6
- Material:
- Brass
- UPC:
- 034449687904