This product requires certification to purchase.

*CVR* CONICAL NUT W/ O-RINGS

Delta Faucet

Cassidy™ *CVR* CONICAL NUT W/ O-RINGS

  • Fast #
  • Part #DRP62556CZ
  • Item #4274964
  • Manufacturer Part #RP62556CZ
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ *CVR* CONICAL NUT W/ O-RINGS

  • Fast #
  • Part #DRP62556CZ
  • Item #4274964
  • Manufacturer Part #RP62556CZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cassidy™
Color Finish Name:
Champagne Bronze
Depth:
1 in
Height:
1-1/2 in
Material:
Brass
UPC:
034449672900