*CVR* LFN WM ASSY
Cassidy *CVR* LFN WM ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4784-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Cassidy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/50
- Faucet Part Type:
- Pot Filler Assembly
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 3
- Material:
- Brass
- UPC:
- 034449649339