This product requires certification to purchase.

1 in. Metal Hand Shower Holder in Brilliance® Stainless

Delta Faucet

Cassidy™ 1 in. Metal Hand Shower Holder in Brilliance® Stainless

  • Fast #
  • Part #DRP74808SS
  • Item #4736910
  • Manufacturer Part #RP74808SS
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ 1 in. Metal Hand Shower Holder in Brilliance® Stainless

  • Fast #
  • Part #DRP74808SS
  • Item #4736910
  • Manufacturer Part #RP74808SS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with Delta handheld showerheads
  • Ball joint for easy adjusting
  • Installs in minutes
  • Recommend using plumber's tape for a watertight fit
  • Hand shower handle simply clicks into place
  • Genuine Delta repair part
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
T4767-FL, T4768-FL
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Part Type:
Hand Shower Holder
Height:
2 in
Length:
1 in
Material:
Metal
NSF Certified:
No
UPC:
034449720090
WaterSense Labeled:
No
Width:
1-31/100 in