24 in. Towel Bar in Stainless
Cassidy™ 24 in. Towel Bar in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 4-17/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/2 in. H x 4-17/32 in. D x 26-1/2 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 4-53/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 4-1/2 in
- UPC:
- 034449681261
- Width:
- 24-1/16 in