24 in. Towel Bar in Venetian Bronze
Cassidy™ 24 in. Towel Bar in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 4-17/32 in. From wall
- Bar length 24 in
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-17/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 4-1/2 in
- Width:
- 24-1/16 in