Metal Cross Diverter Transfer Valve Handle in Chrome
Cassidy™ Metal Cross Diverter Transfer Valve Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-14/25 in
- Material:
- Zinc
- Number of Handles:
- Single Handle