This product requires certification to purchase.

Brass Nus, Washer and Gasket in Stainless

Delta Faucet

Cassidy™ Brass Nus, Washer and Gasket in Stainless

  • Fast #
  • Part #DRP62556SS
  • Item #4471327
  • Manufacturer Part #RP62556SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Brass Nus, Washer and Gasket in Stainless

  • Fast #
  • Part #DRP62556SS
  • Item #4471327
  • Manufacturer Part #RP62556SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
1 in
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
1-1/2 in
Material:
Brass
UPC:
034449691277