This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Arctic Stainless

This product has been replaced by

Delta Faucet Lumicoat™ Arctic Stainless Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat® Arctic Stainless
Manufacturer Part #9197-AR-PR-DST
Delta Faucet

Cassidy™ Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Arctic Stainless

  • Fast #
  • Part #D9197ARDST
  • Item #4428246
  • Manufacturer Part #9197-AR-DST
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Lumicoat™ Arctic Stainless Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat® Arctic Stainless
Manufacturer Part #9197-AR-PR-DST
Delta Faucet

Cassidy™ Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Arctic Stainless

  • Fast #
  • Part #D9197ARDST
  • Item #4428246
  • Manufacturer Part #9197-AR-DST
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with available 10-1/4 in. deck plate (sold separately)
  • Optional 10-1/4 in. escutcheon available for purchase separately (RP71545AR)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Embedded Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-5/8
Spout Reach:
9-3/8
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449692687