This product requires certification to purchase.

Button in Brilliance Stainless

Delta Faucet

Cassidy™ Button in Brilliance Stainless

  • Fast #
  • Part #DRP72714SS
  • Item #4471345
  • Manufacturer Part #RP72714SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Button in Brilliance Stainless

  • Fast #
  • Part #DRP72714SS
  • Item #4471345
  • Manufacturer Part #RP72714SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Button
UPC:
034449688031