Cassidy: Set Screw and Button - Roman Tub
Cassidy™ Cassidy: Set Screw and Button - Roman Tub
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button Cover Set
- UPC:
- 034449694919