CASSIDY BUTTON AND SET SCREW
Cassidy™ CASSIDY BUTTON AND SET SCREW
Package Quantity Info:
Each: 1 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Rubber
- Height:
- 31/100
- Material:
- Rubber
- Type:
- Faucet
- UPC:
- 034449833660