CASSIDY TEMP COVER KNOB & SCREW
Cassidy™ CASSIDY TEMP COVER KNOB & SCREW
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Plastic
- Height:
- 3 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- UPC:
- 034449833813