CASSIDY TRIM SLEEVE
Cassidy™ CASSIDY TRIM SLEEVE
Package Quantity Info:
Each: 1 Pallet: 1664-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-63/100
- Handle Included:
- No
- Handle Material:
- Metal
- Height:
- 2-1/4
- Type:
- DRP84936SS
- UPC:
- 034449833455