CASSIDY VOLUME HANDLE
Cassidy™ CASSIDY VOLUME HANDLE
Package Quantity Info:
Each: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-31/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449833806