*CVR* *CASSID TRIM RNG
This product has been replaced by
Manufacturer Part #RP72683ARPR
Cassidy™ *CVR* *CASSID TRIM RNG
Product Details
Product Details
Specifications
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-1/2
- Height:
- 63/100
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449696159