This product requires certification to purchase.

Delta Cassidy: 17 Series Tub Shower Trim

Delta Faucet

Cassidy® Delta Cassidy: 17 Series Tub Shower Trim

  • Fast #
  • Part #DT17497BL
  • Item #14259881
  • Manufacturer Part #T17497-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: 17 Series Tub Shower Trim

  • Fast #
  • Part #DT17497BL
  • Item #14259881
  • Manufacturer Part #T17497-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • RAINCAN SHOWER HEAD: 7-7/8 inch diameter shower head with single-setting H2Okinetic® spray
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
  • TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
  • PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
  • WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Cassidy®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-22/25 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
Height:
12-19/50 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Type:
DT17497BL
UPC:
195205184454
WaterSense Labeled:
Yes