Delta Cassidy: 17 Series Valve Only Trim
Cassidy® Delta Cassidy: 17 Series Valve Only Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
- PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-33/50
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 12-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Type:
- DT17097BL
- UPC:
- 195205184430