This product requires certification to purchase.

Delta Cassidy: Bathroom Faucet Handle

Delta Faucet

Cassidy® Delta Cassidy: Bathroom Faucet Handle

  • Fast #
  • Part #DH295BL
  • Item #14258205
  • Manufacturer Part #H295BL
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: Bathroom Faucet Handle

  • Fast #
  • Part #DH295BL
  • Item #14258205
  • Manufacturer Part #H295BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TIMELESS DESIGN: Coordinates seamlessly with Cassidy® bathroom faucets for a cohesive, traditional look
  • SMOOTH, PRECISE CONTROL: Designed for comfortable, intuitive temperature and flow adjustment
  • DECK-MOUNT INSTALLATION: Compatible with Cassidy deck-mount bathroom faucets
  • SOLD AS A PAIR: Includes two handles for a complete installation
  • ADA-COMPLIANT DESIGN: ADA-compliant cross handles make it easy to adjust volume and temperature
  • DURABLE CONSTRUCTION: Metal handle design provides long-lasting performance and reliability
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Cassidy®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Cross
Height:
2-22/25 in
Material:
Zinc
Number of Handles:
Two Handle
Type:
DH295BL
UPC:
195205184119