Delta Cassidy: Floor Mount Tub Filler Trim
Cassidy® Delta Cassidy: Floor Mount Tub Filler Trim
Package Quantity Info:
Each: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in (R4700-FL or R4700-FLWS) separately to complete the unit
- PERSONALIZE YOUR DESIGN: Lever and cross handles sold separately to complete your tub filler
- HAND SHOWER INCLUDED: Includes coordinating 3-function hand shower with H2Okinetic® PowerDench® Spray, Massage Spray and Pause
- FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
- TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- PIVOTING HAND SHOWER HOLDER: Pivot feature makes it easy to position the hand shower over the tub, helping prevent water droplets on the floor
- STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach in the tub
- SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
- WATER-EFFICIENT HAND SHOWER: WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-22/25 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Height:
- 42-1/2 in
- Hose Length:
- 60 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Spout Height:
- 42-1/2 in
- Spout Type:
- Swivel
- Type:
- DT4797BLFLLHP
- UPC:
- 195205183914
- WaterSense Labeled:
- Yes