DELTA CASSIDY: SPOUT FLANGE & GASKET - WM TUB FILLER
Cassidy™ DELTA CASSIDY: SPOUT FLANGE & GASKET - WM TUB FILLER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2
- Height:
- 4-13/100
- Material:
- Brass
- Type:
- DRP100466
- UPC:
- 034449901468