Delta Cassidy: Two Handle Centerset Bathroom Faucet
Cassidy® Delta Cassidy: Two Handle Centerset Bathroom Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- EASY INSTALLATION: Fits 3-hole, 4-inch installations
- MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust volume and temperature
- INSTALLATION TIP: Minimum 2-1/2 inch clearance to backsplash recommended
- INSTALLATION INFO: 1/2"-14 NPSM threaded male inlet shanks
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching showers and accessories, including towel bars, robe hooks and more
- WATER EFFICIENT: Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard-helping you save water without compromising performance.
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 7-19/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 5-41/100 in
- Supply Lines Included:
- No
- Type:
- D2597LFBLMPU
- UPC:
- 195205183921
- WaterSense Labeled:
- Yes