Delta Cassidy: Two Handle Widespread Bathroom Faucet
Cassidy® Delta Cassidy: Two Handle Widespread Bathroom Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 132-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- FLEXIBLE INSTALLATION: Fits 3-hole, 6-16 inch widespread installations
- EASY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box
- PERSONALIZE YOUR DESIGN: Lever and cross handles sold separately to customize your faucet
- INSTALLATION TIP: Minimum 2-1/2 inch clearance to backsplash recommended
- INSTALLATION INFO: Accommodates countertop installations up to 1-1/2 inches thick without the need for an extension kit
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching showers and accessories, including towel bars, robe hooks and more
- WATER EFFICIENT: Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard-helping you save water without compromising performance.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 5-81/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 5-81/100 in
- Spout Reach:
- 5-41/100 in
- Supply Lines Included:
- No
- Type:
- D3597LFBLMPULHP
- UPC:
- 195205183952
- WaterSense Labeled:
- Yes