DELTA CASSIDY HANDLE WITH BUTTON & SCREW
Cassidy DELTA CASSIDY HANDLE WITH BUTTON & SCREW
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
- For use with Cassidy™ pull-down kitchen faucet
- Includes handle, button and screw
- ADA compliant
- Genuine Delta® Part
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Arctic Stainless
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1
- Material:
- Metal
- Type:
- DRP92377AR
- UPC:
- 195205029700