DELTA CASSIDY: HANDLE KIT - WALL-MOUNT TUB FILLER
Cassidy™ DELTA CASSIDY: HANDLE KIT - WALL-MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 954-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 6-69/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DRP100465CZ
- UPC:
- 034449902342