DELTA CASSIDY: SCREW & BUTTON - WALL-MOUNT TUB FILLER
Cassidy™ DELTA CASSIDY: SCREW & BUTTON - WALL-MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Case: 50 Pallet: 9680-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3/100
- Handle Material:
- Metal
- Height:
- 2-13/100
- Type:
- Faucet
- UPC:
- 034449902311