This product requires certification to purchase.

Diverter Tub Spout in Venetian Bronze

Delta Faucet

Cassidy™ Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP72565RB
  • Item #4414791
  • Manufacturer Part #RP72565RB
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP72565RB
  • Item #4414791
  • Manufacturer Part #RP72565RB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7-2/3 in. non-metallic long pull-up diverter tub spout
  • Pull up to divert the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. CWT or thread onto 1/2 in. IPS
  • Coordinates beautifully with the faucets in the Cassidy bath collection
  • Durable finish guaranteed not to tarnish or corrode
  • Metallic construction
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-69/100 in
Flow Rate
1.8 gpm
Height
3-63/100 in
Length
7-11/16 in
Spout Reach
7-2/3 in
Width
2-703/2500 in
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Tub Spout
Material
Metal
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Fits Brand
Delta
NSF Certified
No
UPC
034449685795