DRP73940AR PO WAND ASSY *CASSID ARST
Cassidy™ DRP73940AR PO WAND ASSY *CASSID ARST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Flow Rate:
- 1.8 gpm
- NSF Certified:
- No
- Type:
- DRP73940AR
- UPC:
- 034449708203