This product requires certification to purchase.

Escutcheon in Arctic Stainless

Delta Faucet

Cassidy™ Escutcheon in Arctic Stainless

  • Fast #
  • Part #DRP71545ARPR
  • Item #9878146
  • Manufacturer Part #RP71545ARPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Escutcheon in Arctic Stainless

  • Fast #
  • Part #DRP71545ARPR
  • Item #9878146
  • Manufacturer Part #RP71545ARPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
  • Perfectly coordinates with the Cassidy™ Kitchen Collection
  • 10-1/2 inch long kitchen faucet base plate
  • 3-hole installation
  • 8-inch centers on 3-hole installation
  • 2-1/2 inch maximum deck thickness
  • Genuine Delta® Part
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Height:
1/2 in
Length:
10-1/4 in
Material:
Zinc
NSF Certified:
No
Origin:
Global
UPC:
195205029397