This product requires certification to purchase.

Handle Base and Gasket Stainless Steel

Delta Faucet

Cassidy™ Handle Base and Gasket Stainless Steel

  • Fast #
  • Part #DRP72722SS
  • Item #4471428
  • Manufacturer Part #RP72722SS
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Handle Base and Gasket Stainless Steel

  • Fast #
  • Part #DRP72722SS
  • Item #4471428
  • Manufacturer Part #RP72722SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Material:
Brass
Type:
Faucet
UPC:
034449688437