Lead Law Compliant Not Certified PO WAND ASSY VEBR
Cassidy™ Lead Law Compliant Not Certified PO WAND ASSY VEBR
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 8
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 2-1/2
- Material:
- Plastic
- UPC:
- 034449708227