This product requires certification to purchase.

Metal Cross Diverter Transfer Valve Handle in Polished Nickel

Delta Faucet

Cassidy™ Metal Cross Diverter Transfer Valve Handle in Polished Nickel

  • Fast #
  • Part #DH595PN
  • Item #4415138
  • Manufacturer Part #H595PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Metal Cross Diverter Transfer Valve Handle in Polished Nickel

  • Fast #
  • Part #DH595PN
  • Item #4415138
  • Manufacturer Part #H595PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal cross handles
  • Fits transfer valve for roman tub handshowers and diverters
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-14/25 in
Width
3-1/4 in
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Handle
Handle Type
Cross
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449683821