This product requires certification to purchase.

Metal Cross Handle in Brilliance® Champagne Bronze

Delta Faucet

Cassidy™ Metal Cross Handle in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH795CZ
  • Item #4414662
  • Manufacturer Part #H795CZ
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Metal Cross Handle in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH795CZ
  • Item #4414662
  • Manufacturer Part #H795CZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For 13/14 Series shower and floor mount tub filler applications
  • Lifetime faucet and finish warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-7/32 in
Width
3-1/4 in
Characteristics & Features
Brand Model Compatibility
13/14 Series and 4797-FL-LHP
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Part Type
Handle
Handle Type
Cross
Material
Metal
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449683616