Floor Mount Metal Lever Handle in Brilliance® Champagne Bronze
Cassidy™ Floor Mount Metal Lever Handle in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in NC
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NC
Product Details
Product Details
- ADA compliant metal lever handle provides precise temperature control
- For use with Delta 1-handle tub and shower faucets
- Perfectly coordinates with the Cassidy bathroom collection
- Metal construction provides durability
- For 13/14 series shower applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 13/14 Series and 4797-FL-LHP
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-13/16
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449683661
- WaterSense Labeled:
- No
- Width:
- 7