Multi Function Hand Shower in Polished Nickel
Cassidy™ Multi Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic handshower includes double check valves for backflow prevention
- Hand shower-deck mount only
- Handle-deck or wall mount
- MUST ORDER HANDLE SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 7-1/4 in
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UPC:
- 034449689885
- WaterSense Labeled:
- Yes