One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
- Spray setting: full body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 9-3/8 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.6 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449684781
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes