One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Handle Sold Separately) (Trim Only)
Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Handle Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- H2Okinetic water-efficient 8" raincan showerhead with self-cleaning H2Okinetic spray holes
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Must purchase handle separately to complete the unit
- Single function operation
- Spray settings include: H2Okinetic
- WaterSense certification promotes water conservation
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0
- Tub Spout Reach:
- 6-1/2
- Tub Spout Type:
- Diverter
- UPC:
- 034449684293
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes