This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Delta Faucet

CASSIDY™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17T297PN
  • Item #4414717
  • Manufacturer Part #T17T297-PN
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

CASSIDY™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17T297PN
  • Item #4414717
  • Manufacturer Part #T17T297-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA compliant
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
CASSIDY™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
20-69/100 in
Faucet Connection:
IPS
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-41/100 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
034449684774
WaterSense Labeled:
No
Width:
8 in