Pull-Down Wand Assembly in Venetian Bronze
Cassidy™ Pull-Down Wand Assembly in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-63/100 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 034449696081