Roman Tub Faucet in Brilliance® Champagne Bronze (Handles Sold Separately) (Trim Only)
Cassidy™ Roman Tub Faucet in Brilliance® Champagne Bronze (Handles Sold Separately) (Trim Only)
Frequently Purchased Together
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 13-17/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Height:
- 9-17/50 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-17/50 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/32 in
- WaterSense Labeled:
- Yes
- Width:
- 9-3/4 in