This product requires certification to purchase.

Round Open Towel Ring in Polished Chrome

Delta Faucet

Cassidy™ Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #D79746
  • Item #4414937
  • Manufacturer Part #79746
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #D79746
  • Item #4414937
  • Manufacturer Part #79746
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 2-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 8-1/4 in. H x 2-5/8 in. D x 7 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2
CARB OTC LEED Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-63/100
Diameter:
7
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-5/8
Ring Type:
Open
Shape:
Round
UPC:
034449681407
Width:
7