Shower Faucet in Brilliance® Stainless (Trim Only) (Handle & Showerhead Sold Separately)
Cassidy™ Shower Faucet in Brilliance® Stainless (Trim Only) (Handle & Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Must purchase handle separately to complete the unit
- LHD= Less shower head (order separately)
- Single function operation
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 11-22/25 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 9-9/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449730532
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes